Machine Tap
Angle of helix | 45 ° |
---|---|
Total length | 110 mm |
Body material | HSS-E / PM |
Angle of helix | 45 ° |
---|---|
Total length | 110 mm |
Body material | HSS-E / PM |
Coating | THL |
Tolerance | 6HX |
Tail diameter | 11 mm |
Square drive adapter | 9 mm |
Direction of threading | Right |
Material | High Speed Steel-E-PM |
Usually arrives within 14 working days