Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00130 012.000 DIES HSS-E
GUHRING 00130 012.000 DIES HSS-E
Standard round die-stock Gühring
References
gühring:
9001300120000
rubix:
285A8189
ean:
4031093002530
Technical specifications
Cage diameter
38
mm
Cage thickness
14
mm
Thread
1.75
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00130 012.000 DIES HSS-E
Technical specifications
Attributes
Cage diameter
38
mm
Cage thickness
14
mm
Thread
1.75
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.02
excl. VAT
/
Each
£
87.62
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00162 007.004 MACHINE TAPS 9001620070040
WALTERPROT 63000-UNF10 DIES 5079606
DORMER F1205/16 GUN NOSED DIE 5/16 INCH X 18 5977841
DORMER F310M6X.75X13/16 ADJUSTABLE DIE M6 X 0.75 MM 5978090
CUTLINE 885704 HSS SPLIT DIE 1BA (13/16)
DORMER HSS DIE 3/4X1.1/2 F3203/4X1.1/2
WALTERPROT 60000-M24 DIES 5079271
DORMER F310M4X.5X13/16 ADJUSTABLE DIE M4 X 0.50 MM 5977984
GUHRING 00152 007.000 MACHINE TAPS 9001520070000
CUTLINE 885709 HSS SPLIT DIE 6BA (13/16)
DORMER F3309/16X1.1/2 ADJUSTABLE DIE 9/16 INCH X 18 5978842
WALTERPROT 62000-UNC3/4 DIES 5079576
DORMER F1401/2 GUN NOSED DIE 1/2 INCH X 12 5977904
DORMER F3703/4X2 ADJUSTABLE DIE 3/4 INCH X 14 5978458
RIDGID 1/8-2IN 815A DIEHEAD 97080