References
Walter Prototyp:62000-UNC3/4
Rubix:357A4310
Manufacturer :5079576
EAN:4042446041571

Documents
Product details : WALTERPROT 62000-UNC3/4 DIES 5079576
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Thread | 2.54 mm |
|---|---|
| Body material | hss-e |
| Diameter | 19.05 mm |
| Threading diameter | 19.1 mm |
| No. of threads per inch | 10 |
| Cage thickness | 18 mm |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days