GUHRING 00806 002.000 MACHINE TAPS 9008060020000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:806 2.000
Rubix:344A9904
Manufacturer :9008060020000
EAN:4031093250870


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00806 002.000 MACHINE TAPS 9008060020000
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 22.44 excl. VAT
/ Each
£ 26.93 incl. VAT
- Usually arrives within 14 working days