Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 02852 008.005 MACHINE TAPS 9028520080050
GUHRING 02852 008.005 MACHINE TAPS 9028520080050
Machine thread-cutter Gühring
References
gühring:
9028520080050
rubix:
340A3797
ean:
4031093600675
Technical specifications
Threading diameter
8
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02852 008.005 MACHINE TAPS 9028520080050
Technical specifications
Attributes
Threading diameter
8
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.78
excl. VAT
/
Each
£
44.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
WALTER M22213-UNC10 TAPS HSS-E X PERT 6149909
DORMER E260M10 TAP M10 X 1.50 MM 6554505
EUROPA SPIRAL FLUTE HSSE UNIVERSAL TAP TM80400800 M8
SANDVIK T200-XM104DA-M8C145 COROTAP OPTIMIZED FOR VERSATILITY 6635018
DORMER E513M50X1.5NO3 TAP M50 X 1.50 MM 5977072
SANDVIK T300-PM100DA-M6P1PM COROTAP 8055817
SANDVIK T100-KM100AE-1/4D210 COROTAP 6871268
DORMER E200M6 TAP M6 X 1.00 MM 5975733
WALTERPROT 21361-M8X1 HAND- AND MACHINE TAPS HSS/-E 5077435
SANDVIK T100-KM101DA-M24D210 COROTAP 6871202
SANDVIK T300-XM101AF-3/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6966812
CUTLINE 885582 HSS BSW SPIRAL FLUTE TAP 3/8 X 16
SANDVIK T200-XM100DF-10-32 C110 200 CUTTING TAP SPIRAL POINT 6539664
CUTLINE 885543 HSS TAP M10.0 SPIRAL FLUTE
DORMER E013M20X1.5 TAP M20 X 1.50 MM 5973525