References
Gühring:824 4.000
Rubix:285A4782
Manufacturer :9008240040000
EAN:4031093253376


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00824 004.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
- Usually arrives within 14 working days