Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-PM101DB-M27X150P1PM COROTAP 8056260
SANDVIK T300-PM101DB-M27X150P1PM COROTAP 8056260
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-PM101DB-M27X150P1PM
rubix:
319A8853
manufacturer :
8056260
ean:
7323225956147
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-PM101DB-M27X150P1PM COROTAP 8056260
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
388.67
excl. VAT
/
Each
£
466.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX00M27 TAP M27 X 3.00 MM 5973586
DORMER EP11M8X.75 SPIRAL POINT TAP M8 X 0.75 MM 5973703
WALTER 21361-M7X0.75 HAND- AND MACHINE TAPS HSS/-E 5077432
GUHRING 00827 012.007 MACHINE TAPS 9008270120070
WALTER 21368-M8X1 ADVANCED MACHINE TAPS HSS-E 5077564
DORMER E501M8NO2 E501 M8 X 1.25 STRAIGHT FLUTE LEFT HAND TAP 5976775
SANDVIK T200-PM101DB-M18X150P1PM COROTAP 8057385
SANDVIK T300-XM100DB-M12X150C150 COROTAP OPTIMIZED VERSATILITY 6539168
WALTER 21361-M10X1.25 HAND- AND MACHINE TAPS HSS/-E 5077442
WALTERPROT P20210-M2.3 TAPS HSS-E X PERT 6159839
SANDVIK T200-XM101DF-3/4B145 COROTAP OPTIMIZED FOR VERSATILITY 6539561
WALTERPROT P21210-M3X0.35 TAPS HSS-E X PERT 6149297
DORMER E513M14X1.0NO1 TAP M14 X 1.00 MM 5976742
DOR HSS TAP M12X1.5NO7
SANDVIK T300-XM101DE-5/8C110 COROTAP 300 CUTTING TAP 6539610