SANDVIK T100-KM103AE-7/8D210 COROTAP 6871283
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM103AE-7/8D210
Rubix:319A9048
Manufacturer :6871283
EAN:7323220281510



Product details : SANDVIK T100-KM103AE-7/8D210 COROTAP 6871283
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 34 mm |
| Angle of helix | 0 ° |
| Total length | 140 mm |
| Body material | non-metallic and other materials |
| Threading | 7/8-9 |
| No. of threads per inch | 9 |
Show UNSPSC/ECL@SS
£ 298.83 excl. VAT
/ Each
£ 358.60 incl. VAT
- Usually arrives within 14 working days
