Machine thread-cutter Gühring
Threading diameter | 30 mm |
---|---|
Angle of helix | 40 ° |
Total length | 150 mm |
Threading diameter | 30 mm |
---|---|
Angle of helix | 40 ° |
Total length | 150 mm |
Thread depth | 30.008 mm |
Body material | HSS-E |
Type | Metric blind bores |
With cooling spray | No |
Usually arrives within 14 working days