Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M20 B110 6539576
SANDVIK T300-XM101DA-M20 B110 6539576
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M20B110
rubix:
288A4374
manufacturer :
6539576
Technical specifications
Threading diameter
20
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M20 B110 6539576
Technical specifications
Attributes
Threading diameter
20
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.67
excl. VAT
/
Each
£
116.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T200-XM101AE-7/16 C145 6967197
DORMER E0315/8 SPIRAL POINT TAP 5/8 INCH X 18 5973823
GUHRING 02855 004.826 MACHINE TAPS 9028550048260
GUHRING 01087 017.570 MACHINE TAPS 9010870175700
GUHRING 00968 020.955 MACHINE TAPS 9009680209550
SANDVIK T100-KM101JA-M8D115 COROTAP 8248530
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 12-28 864990
DOR HSS TAP M24X1.0NO3
GUHRING 00911 004.826 MACHINE TAPS HSS-E
DORMER HSS TAP M5NO2 E501M5NO2
WALTERPROT 7456770-G1 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200944
WALTERPROT TC216.UNF9/16-L0-WY80AA MACHINE TAP 7528678
"3/8"" UNF SET HSS MACHINE TAP UNF ISO 529"
GUHRING 02424 012.006 MACHINE TAPS 9024240120060
DORMER EX00M7 TAP M7 X 1.00 MM 5973690