References
Walter Prototyp:P20569-M4
Rubix:276A4146
Manufacturer :6244520
EAN:4042446236557

Documents
Product details : WALTER P20569-M4 TAPS HSS-E X PERT 6244520
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 43 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | m4x0,7 |
| No. of threads per inch | 36.3 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 37.05 excl. VAT
/ Each
£ 44.46 incl. VAT
- Usually arrives within 14 working days