References
Gühring:833 14.007
Rubix:285A4789
Manufacturer :9008330140070
EAN:4031093255134


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00833 014.007 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 57.71 excl. VAT
/ Each
£ 69.25 incl. VAT
- Usually arrives within 14 working days