WALTER 203115-M8 HAND- AND MACHINE TAPS HSS/-E 5076140
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:203115-M8
Rubix:276A0845
Manufacturer :5076140
EAN:4042446006808

Technical specifications
| Threading | m8 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTER 203115-M8 HAND- AND MACHINE TAPS HSS/-E 5076140
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 59.27 excl. VAT
/ Each
£ 71.12 incl. VAT
- Usually arrives within 14 working days