References
Walter Prototyp:P24360-G5/8
Rubix:276A3829
Manufacturer :6149511
EAN:4042446228552

Technical specifications
| Threading | g 5/8 in - 14 (bspp) |
|---|---|
| Threading diameter | 22.911 mm |
| Type | american blind bores |
Documents
Product details : WALTER P24360-G5/8 TAPS HSS-E X PERT 6149511
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | g 5/8 in - 14 (bspp) |
|---|---|
| Threading diameter | 22.911 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 22.911 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 24 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | g 5/8 in - 14 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 137.59 excl. VAT
/ Each
£ 165.11 incl. VAT
- Usually arrives within 14 working days