GUHRING 00833 024.008 MACHINE TAPS 9008330240080
Machine thread-cutter Gühring
See technical informationReferences
Gühring:833 24.008
Rubix:345A0886
Manufacturer :9008330240080
EAN:4031093255226


Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00833 024.008 MACHINE TAPS 9008330240080
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 131.72 excl. VAT
/ Each
£ 158.06 incl. VAT
- Usually arrives within 14 working days