HSS-E machine taps
Threading diameter | 12 mm |
---|---|
Angle of helix | 0 ° |
Input | b = 3.5-5 x pitch, gun input |
Threading diameter | 12 mm |
---|---|
Angle of helix | 0 ° |
Input | b = 3.5-5 x pitch, gun input |
Total length | 110 mm |
Thread depth | 23 mm |
Body material | cobalt variants |
Tolerance | 6h |
Type | metric through-bores |
With cooling spray | no |
Usually arrives within 14 working days