References
Gühring:834 12.007
Rubix:345A0925
Manufacturer :9008340120070
EAN:4031093255417


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00834 012.007 MACHINE TAPS 9008340120070
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 12.007 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 42.80 excl. VAT
/ Each
£ 51.36 incl. VAT
- Usually arrives within 14 working days