References
Walter Prototyp:M2051305-M8
Rubix:276A3861
Manufacturer :6149761
EAN:4042446230074

Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Documents
Product details : WALTER M2051305-M8 TAPS HSS-E X PERT 6149761
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 8 mm |
| Tail diameter | 23 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 12 mm |
| Angle of helix | 40 ° |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 63.70 excl. VAT
/ Each
£ 76.44 incl. VAT
- Usually arrives within 14 working days