WALTER 7051773-M3 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200688
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:7051773-M3
Rubix:275A6858
Manufacturer :5200688
EAN:4042446157180

Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTER 7051773-M3 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200688
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 17.42 excl. VAT
/ Each
£ 20.90 incl. VAT
- Usually arrives within 14 working days