Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
GUHRING 00904 008.000 HAND TAPS 9009040080000
GUHRING 00904 008.000 HAND TAPS 9009040080000
SET of standard manual thread-cutters Gühring
References
gühring:
9009040080000
rubix:
345A3111
ean:
4031093263986
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00904 008.000 HAND TAPS 9009040080000
Technical specifications
Attributes
Number of elements
3
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.67
excl. VAT
/
Each
£
124.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885519 HSS TAP SET 9BA
DORMER E5471.1/4NO3 TAP 1.1/4 INCH X 11 5976442
CUTLINE 885243 HSS TAP SET M20.0 X 1.5 FINE
FACOM 227.S3X50T3 M3 TAP SET
DOR HSS TAP M42NO8
GUHRING 00857 010.000 HAND TAPS 9008570100000
DORMER E5241/2NO2 TAP 1/2 INCH X 20 5976291
DORMER E5153/8NO1 TAP 3/8 INCH X 16 5977176
DOR HSS TAP 5-40NO1
DORMER E5246-40NO1 TAP NO.6 X 40 5976130
DORMER E100M20NO8 TAP M20 X 2.50 MM 5974737
DORMER E5155/8NO3 TAP 5/8 INCH X 11 5976832
CUTLINE 885108 HSS TAP SET M4 X 0.7 L/HAND
DORMER E5473/4NO3 TAP 3/4 INCH X 14 5976397
GUHRING 00861 003.000 HAND TAPS SET HSS