Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00806 001.000 MACHINE TAPS 9008060010000
GUHRING 00806 001.000 MACHINE TAPS 9008060010000
Machine thread-cutter Gühring
References
gühring:
9008060010000
rubix:
344A9892
ean:
4031093250801
Technical specifications
Threading diameter
1
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00806 001.000 MACHINE TAPS 9008060010000
Technical specifications
Attributes
Threading diameter
1
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.00
excl. VAT
/
Each
£
34.80
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SANDVIK T300-PM104DA-M8P1PM COROTAP 8055826
SANDVIK T200-MM100DA-M1.6B115 COROTAP 8248551
DOR EX31 5/16 HSS-XS1 ST SPECTRUM UNF SP FLT DIN 2184-1
SANDVIK T300-MM100DA-M1.6B110 COROTAP 8248694
DORMER EX206-32 TAP NO.6 X 32 5973724
DORMER HSS TAP M12 E258M12
SANDVIK T200-XM101DA-M24B150 COROTAP OPTIMIZED FOR VERSATILITY 6539211
SANDVIK T300-PM105AE-1/2P1PM COROTAP 8055752
DORMER EX00TINM14 TAP M14 X 2.00 MM 6196735
DORMER E238M16 TAP M16 X 2.00 MM 6305800
SANDVIK T100-NM107DB-M14X150N1PR COROTAP 8330233
SANDVIK T100-KM105AF-1/2D210 COROTAP 6871319
GUHRING 00834 012.006 MACHINE TAPS 9008340120060
DORMER E000M24 SPIRAL POINT TAP M24 X 3.00 MM 5973781
GUHRING 00822 006.000 MACHINE TAPS HSS-E