Machine thread-cutter Gühring
Threading diameter | 12 mm |
---|---|
Angle of helix | 40 ° |
Total length | 100 mm |
Threading diameter | 12 mm |
---|---|
Angle of helix | 40 ° |
Total length | 100 mm |
Thread depth | 12.006 mm |
Body material | hss-e |
Type | metric through-bores |
With cooling spray | no |
Usually arrives within 14 working days