Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101DA-M24B150 COROTAP OPTIMIZED FOR VERSATILITY 6539211
SANDVIK T200-XM101DA-M24B150 COROTAP OPTIMIZED FOR VERSATILITY 6539211
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101DA-M24B150
rubix:
317A1805
manufacturer :
6539211
Technical specifications
Threading diameter
24
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM101DA-M24B150 COROTAP OPTIMIZED FOR VERSATILITY 6539211
Technical specifications
Attributes
Threading diameter
24
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.67
excl. VAT
/
Each
£
99.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T200-XM100DA-M8 C150 6539203
DORMER E239M12 TAP M12 X 1.75 MM 6305813
DORMER E513M10X1.0NO6 TAP M10 X 1.00 MM 5976682
DORMER E650M4 DRILL M4 X 0.70 MM 5978330
SANDVIK T300-PD100AA-M8D110 COROTAP 8248206
SANDVIK T300-XM100DB-M10X100C150 COROTAP OPTIMIZED VERSATILITY 6539164
WALTERPROT P20330-M7 TAPS HSS-E X PERT 6149186
DORMER E513M5X.5NO1 TAP M5 X 0.50 MM 5977153
WALTER 204069-EGM5 ADVANCED MACHINE TAPS HSS-E 5076446
GUHRING 00791 002.500 MACHINE TAPS 9007910025000
WALTERPROT M20213-M1.4 TAPS HSS-E X PERT 6150062
SANDVIK T200-XM101DE-7/8B110 COROTAP 200 CUTTING TAP 6539661
DORMER E300M27X2.0 6290628
GUHRING 00808 008.000 MACHINE TAPS 9008080080000
SANDVIK T300-XM100DE-1/4 C110 SPIRAL FLUTE TAP 6539605