Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00806 006.000 MACHINE TAPS 9008060060000
GUHRING 00806 006.000 MACHINE TAPS 9008060060000
Machine thread-cutter Gühring
References
gühring:
9008060060000
rubix:
344A9923
ean:
4031093250962
Technical specifications
Threading diameter
6
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00806 006.000 MACHINE TAPS 9008060060000
Technical specifications
Attributes
Threading diameter
6
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
WALTERPROT TC115-M12X1.5-L0-WY80AA MACHINE TAP 6958845
SANDVIK T300-PM100DA-M6P1PM COROTAP 8055817
DORMER E513M10X1.25NO3 TAP M10 X 1.25 MM 5976817
CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G5/8 X 14 864944
DORMER E501M5NO3 TAP M5 X 0.80 MM 5976949
SANDVIK T300-XM101AA-M14C110 COROTAP OPTIMIZED FOR VERSATILITY 6966788
SANDVIK T100-KM101DA-M22D210 COROTAP 6871201
DORMER HSCO TAP M28X1.5 E268M28X1.5
WALTER 25460-NPT3/4 ADVANCED MACHINE TAPS HSS-E 5078965
SANDVIK T300-PM101DB-M14X150P1PM COROTAP 8056248
GUHRING 05736 005.000 MACHINE TAPS HSS-E-PM
GUHRING 00889 010.000 MACHINE TAPS 9008890100000
DORMER EX00TINM16 TAP M16 X 2.00 MM 6196736
SANDVIK T200-XM100DE-4-40C150 COROTAP OPTIMIZED VERSATILITY 6539222
WALTER P233009-EGUNF10 INTEGRAL ADAPTORS 6149470