Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DE-4-40C150 COROTAP OPTIMIZED VERSATILITY 6539222
SANDVIK T200-XM100DE-4-40C150 COROTAP OPTIMIZED VERSATILITY 6539222
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DE-4-40C150
rubix:
319A8793
manufacturer :
6539222
Technical specifications
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM100DE-4-40C150 COROTAP OPTIMIZED VERSATILITY 6539222
Technical specifications
Attributes
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.50
excl. VAT
/
Each
£
17.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER P22509-UNC2 TAPS HSS-E X PERT 6244702
DOR HSS TAP 7/16X24NO3
SANDVIK T200-XM101AA-M20C150 COROTAP OPTIMIZED FOR VERSATILITY 6967157
WALTER 7456770-G1/4 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200942
DORMER E513M8X.75NO3 TAP M8 X 0.75 MM 5977141
DORMER E513M18X1.0NO3 TAP M18 X 1.00 MM 5977255
GUHRING 00890 010.000 MACHINE TAPS HSS-E
V-COIL THREAD INSERT TAP 07307 M4 X 0.70 X 1.5D PACK OF 10
WALTERPROT TC115-M5-C0-WY80AA MACHINE TAP 6743426
SANDVIK T300-XM100AA-M6C110 COROTAP OPTIMIZED FOR VERSATILITY 6967034
DORMER EP11M27X2.0 SPIRAL POINT TAP M27 X 2.00 MM 5973676
SANDVIK T100-KM105DA-M20D210 COROTAP 6871214
DORMER EP00TINM6 SPIRAL POINT TAP M6 X 1.00 MM 6196706
DORMER E513M4X.5NO1 TAP M4 X 0.50 MM 5977117
WALTERPROT TC216-M12X1.25-L0-WY80FC MACHINE TAP 6958851