References
Walter Prototyp:P233009-EGUNF10
Rubix:262A4382
Manufacturer :6149470
EAN:4042446228149

Documents
Product details : WALTER P233009-EGUNF10 INTEGRAL ADAPTORS 6149470
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.857 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | egunf #10 - 32 |
| No. of threads per inch | 12 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 40.85 excl. VAT
/ Each
£ 49.02 incl. VAT
- Usually arrives within 14 working days