GUHRING 02851 012.000 MACHINE TAPS 9028510120000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:2851 12.000
Rubix:340A3775
Manufacturer :9028510120000
EAN:4031093609029


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 02851 012.000 MACHINE TAPS 9028510120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 44.13 excl. VAT
/ Each
£ 52.96 incl. VAT
- Usually arrives within 14 working days