WALTERPROT 21361-M18X1 HAND- AND MACHINE TAPS HSS/-E 5077455
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:21361-M18X1
Rubix:357A4028
Manufacturer :5077455
EAN:4042446019518

Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT 21361-M18X1 HAND- AND MACHINE TAPS HSS/-E 5077455
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Total length | 11 mm |
Show UNSPSC/ECL@SS
£ 117.87 excl. VAT
/ Each
£ 141.44 incl. VAT
- Usually arrives within 14 working days