WALTERPROT 2126763-M14X1.5 ADVANCED MACHINE TAPS HSS-E 5664574
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2126763-M14X1.5
Rubix:357A5039
Manufacturer :5664574
EAN:4042446192754

Technical specifications
| Threading | mf 14x1,5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 2126763-M14X1.5 ADVANCED MACHINE TAPS HSS-E 5664574
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | mf 14x1,5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.5 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Angle of helix | 45 ° |
| Coating | acn |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 163.58 excl. VAT
/ Each
£ 196.30 incl. VAT
- Usually arrives within 14 working days