GUHRING 01874 005.003 MACHINE TAPS 9018740050030
Machine thread-cutter Gühring
See technical informationReferences
Gühring:1874 5.003
Rubix:338A8367
Manufacturer :9018740050030
EAN:4031093336161


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01874 005.003 MACHINE TAPS 9018740050030
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 42.17 excl. VAT
/ Each
£ 50.60 incl. VAT
- Usually arrives within 14 working days