SANDVIK E049M6 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182566
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:E049M6
Rubix:318A3443
Manufacturer :6182566




Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK E049M6 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182566
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 13.2 mm |
| Angle of helix | 0 ° |
| Total length | 66 mm |
| Body material | hss / pm |
Show UNSPSC/ECL@SS
£ 40.10 excl. VAT
/ Each
£ 48.12 incl. VAT
- Usually arrives within 14 working days