WALTER 2021763-M6 ADVANCED MACHINE TAPS HSS-E 5664562
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2021763-M6
Rubix:276A1189
Manufacturer :5664562
EAN:4042446192631

Technical specifications
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 2021763-M6 ADVANCED MACHINE TAPS HSS-E 5664562
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 15 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | m6x1 (6hx) |
| No. of threads per inch | 25.4 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 69.98 excl. VAT
/ Each
£ 83.98 incl. VAT
- Usually arrives within 14 working days