Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 02852 012.005 MACHINE TAPS 9028520120050
GUHRING 02852 012.005 MACHINE TAPS 9028520120050
Machine thread-cutter Gühring
References
gühring:
9028520120050
rubix:
340A3803
ean:
4031093600699
Technical specifications
Threading diameter
12
mm
Body material
hss-e
Type
metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02852 012.005 MACHINE TAPS 9028520120050
Technical specifications
Attributes
Threading diameter
12
mm
Body material
hss-e
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.98
excl. VAT
/
Each
£
59.98
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SANDVIK T300-MM101DA-M20B145 COROTAP 8248759
SANDVIK T300-XM101DA-M42B150 COROTAP OPTIMIZED FOR VERSATILITY 6635236
CUTLINE 885476 HSS TAP BSPT 3/4 X 14
WALTER P22569-UNC7/16 TAPS HSS-E X PERT 6244714
DORMER EP305/16 SPIRAL POINT TAP 5/16 INCH X 24 5973844
DOR HSS TAP M18X1.5NO6
SANDVIK T300-XM100DB-M6X075C145 COROTAP OPTIMIZED VERSATILITY 6635270
GUHRING 00786 008.000 MACHINE TAP BLIND HOLE M8 ISO26H 3XD DIN 371
GUHRING 02887 009.728 MACHINE TAPS 9028870097280
GUHRING 00815 005.000 MACHINE TAPS HSS-E
DORMER HSCO TAP M18X1.5 E268M18X1.5
V-COIL 08004 M3 NO4 INSERTING TOOL
DORMER E300M10X1.0 6290612
DORMER E513M18X1.5NO3 TAP M18 X 1.50 MM 5977267
WALTERPROT 21361-M12X1 MACHINE TAP 5077446