References
Gühring:815 5.000
Rubix:285A4727
Manufacturer :9008150050000
EAN:4031093251969


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00815 005.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 5 mm |
| Angle of helix | 40 ° |
| Total length | 70 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 23.28 excl. VAT
/ Each
£ 27.94 incl. VAT
- Usually arrives within 14 working days