GUHRING 05736 010.000 MACHINE TAP HSS-E-PM THROUGH HOLE M10 RH 371
Machine thread-cutter Gühring
See technical informationReferences
Gühring:5736 10.000
Rubix:182A3680
Manufacturer :9057360100000
EAN:4049844116337


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 05736 010.000 MACHINE TAP HSS-E-PM THROUGH HOLE M10 RH 371
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 47.29 excl. VAT
/ Each
£ 56.75 incl. VAT
- Usually arrives within 14 working days