WALTERPROT 23410-UNF2 HAND- AND MACHINE TAPS HSS/-E 5078579
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23410-UNF2
Rubix:357A4191
Manufacturer :5078579
EAN:4042446030520

Technical specifications
| Threading | unf #2-64 |
|---|---|
| Threading diameter | 2.184 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT 23410-UNF2 HAND- AND MACHINE TAPS HSS/-E 5078579
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf #2-64 |
|---|---|
| Threading diameter | 2.184 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.184 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 12 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e |
| No. of threads per inch | 64 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 79.33 excl. VAT
/ Each
£ 95.20 incl. VAT
- Usually arrives within 14 working days