WALTER 22410-UNC3/8 HAND- AND MACHINE TAPS HSS/-E 5078161
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22410-UNC3/8
Rubix:291A1008
Manufacturer :5078161
EAN:4042446026417

Technical specifications
| Threading | unc 3/8 - 16 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : WALTER 22410-UNC3/8 HAND- AND MACHINE TAPS HSS/-E 5078161
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 3/8 - 16 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 16 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 60.64 excl. VAT
/ Each
£ 72.77 incl. VAT
- Usually arrives within 14 working days