References
Helly Hansen:70570_260-2XL
Rubix:366A8073
Manufacturer :70570_260-2XL
EAN:7040051384158

Product details : HELLYHAN 70570_260-2XL ALTA RAIN BIB HV ORANGE 2XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | silver |
| Grammage | 170 g/m² |
Show UNSPSC/ECL@SS
£ 68.83 excl. VAT
/ Each
£ 82.60 incl. VAT
- Usually arrives within 14 working days
