• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(736)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
HELLYHAN 70429_310-XL MANDAL PANT LIGHT YELLOW XL

HELLYHAN 70429_310-XL MANDAL PANT LIGHT YELLOW XL


Rain trousers Helly Hansen

References
helly hansen:70429-310-XL
rubix:366A7936
ean:7040057574348
brand logo
brand logo

Product details
Technical specifications

Product details : HELLYHAN 70429_310-XL MANDAL PANT LIGHT YELLOW XL


Technical specifications


Attributes
No attributes to display for this product
£ 36.39 excl. VAT
/ Each
£ 43.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 6XL"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 32"" T"MASCOT 50203 LAGUNA RAIN TROUSERS BLACK LREGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY 3XL RPortwest S441NARS Portwest Rain Trousers Navy SIZE SMASCOT 07062 RIVERTON RAIN TROUSERS GREEN XSREGATTA TRW308R STORMBREAK OVERTROUSERS NAVY L RHELLYHAN 70480_990-XL VOSS RAIN PANT BLACK XL"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 40"" S"MASCOT 50203 LAGUNA RAIN TROUSERS BLACK M"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 30"" T"LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE LHELLYHAN 70484_990-S GALE RAIN CONS PANT BLACK SREGATTA TRW458R LINTON OVERTROUSERS BLACK XL RREGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK S R

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories