MASCOT 50203 LAGUNA RAIN TROUSERS BLACK L


Rain trousers Laguna Black

References
mascot:50203-859-09-L
rubix:379A3517
ean:5707209777898
Rain pants Laguna 50203-859-09 / L
brand logo
Technical specifications
ColourBlack
SizeL
Main materialPolyester
See all Specifications

Product details : MASCOT 50203 LAGUNA RAIN TROUSERS BLACK L


Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Access to trousers underneath from both sides. Elastic and drawstring waist. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.

Technical specifications


Attributes
Logistic Weight540 g
ColourBlack
SizeL
Main materialPolyester
Material60% polyester/40% polyurethane
Show UNSPSC/ECL@SS
£ 49.12 excl. VAT
/ Each
£ 58.94 incl. VAT
  • Usually arrives within 14 working days