Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 6XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 6XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE
References
leo workwear:
HANNAFORD-YLW-6XL
rubix:
80251215
ean:
5056082306771
Technical specifications
Colour
yellow
Size
6xl
Product details
Technical specifications
Product details : LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 6XL
•Railway Group Standard RIS-3279-TOM
Strengths
•Railway Group Standard RIS-3279-TOM
•Elasticated Waist with Shock Cord Adjuster
•Half-Leg Side Opening with YKK Zip
•Hook & Loop Ankle Adjuster Tabs
•Side Pocket Access
•Grey Detailing
Technical specifications
Attributes
Colour
yellow
Size
6xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.51
excl. VAT
/
Each
£
47.41
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 34"" S"
REGATTA TRW458R LINTON OVERTROUSERS BLACK M R
HELLYHAN 70480_990-M VOSS RAIN PANT BLACK M
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 32"" R"
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK M
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK 3XL R
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN XL
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 40"" T"
PORTWEST S441NARXXL RAIN TROUSERS NAVY SIZE XXL
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY M R
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY L
REGATTA TRW458R LINTON OVERTROUSERS BLACK L R
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY XL R
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 2XL
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 38"" T"