LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE L
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE
See technical informationSee documentsReferences
Leo Workwear:HANNAFORD-ORG-L
Rubix:80251219
EAN:5056082306610

Documents
Product details : LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE L
•Railway Group Standard RIS-3279-TOM
Breathable Women's Overtrouser, Large, Orange
Strengths
•Railway Group Standard RIS-3279-TOM
•Elasticated Waist with Shock Cord Adjuster
•Half-Leg Side Opening with YKK Zip
•Hook & Loop Ankle Adjuster Tabs
•Side Pocket Access
•Grey Detailing
•Elasticated Waist with Shock Cord Adjuster
•Half-Leg Side Opening with YKK Zip
•Hook & Loop Ankle Adjuster Tabs
•Side Pocket Access
•Grey Detailing
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 33.10 excl. VAT
/ Each
£ 39.72 incl. VAT
- In stock: Next day delivery
Colour
Size
l
