Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
PORTWEST FW64 43 FW64BKR43 S1P TREKKER SHOE BLACK SIZE 43/9
PORTWEST FW64 43 FW64BKR43 S1P TREKKER SHOE BLACK SIZE 43/9
Unisex safety shoes Portwest
References
portwest:
FW64 43
rubix:
2589882
ean:
5036108164813
Technical specifications
EU shoe size
43
Collar height
Low
Colour
Grey
See all Specifications
Product details
Technical specifications
Product details : PORTWEST FW64 43 FW64BKR43 S1P TREKKER SHOE BLACK SIZE 43/9
Technical specifications
Attributes
EU shoe size
43
Collar height
Low
Colour
Grey
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.95
excl. VAT
/
Each
£
34.74
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GISS 867148 SOCORRO SAFETY SHOES S1P SRC GREY MICROFIBER SIZE 42/8
JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU47 UK12
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU44 UK10
GISS 867221 MUNDO SAFETY SHOES S1P SRC GREY MESH SIZE 37/4
U-POWER UE20013-47 SIMPLE S3 SRC BLK LOWSHOE SIZE 47/12
Portwest FW36GRR44 Steelite Loire Trainer Grey Size 44/10
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU39 UK6 W11
PORTWEST FW69BRR43 STEELITE MUSTANG HIKER BROWN SIZE 43/9
BASE B0610 RAFTING TOP S3L FO SR BROWN/BLACK EU42 UK8
JALAS 6458 GREENLINE PRIMA WHITE LOW CUT SHOE S3 SRC EU38 UK5
U-POWER RL10464-46 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 46/11
U-POWER RL10464-44 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 44/10
U-POWER RL10574-42 COAST S3 SRC CI ESD BLK BOOT SIZE 42/8
U-POWER RL2E144-36 ROCKET S3 WR CI SRC BLK LOWSHOE SIZE 36/3
JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU39 UK6