U-POWER RL2E144 ROCKET S3 WR CI SRC BLACK LOWSHOE EU36 UK3
U-POWER RL2E144-4 ROCKET GORE-TEX SHOE
See technical informationReferences
U-Power:RL2E144-36
Rubix:222A9574
Manufacturer :RL2E144 36
EAN:8033546415153

Product details : U-POWER RL2E144 ROCKET S3 WR CI SRC BLACK LOWSHOE EU36 UK3
RedLion Safety Shoes, with aluminium AirToe® and Save&Flex PLUS anti-perforation system, designed to guarantee a prolonged well-being of the foot. Lightweight, comfortable, with high abrasion resistance upper in Putek PLUS®, high breathability. These work shoes are able to guarantee comfort and lightness thanks to the sole with the innovative Infinergy® system and to the expanded PU midsole. The multi-functional heel and the compact PU tread provide grip, security and stability of posture. This shoe complies with S3 WR CI SRC safety standards and is suitable for use in humid environments, transport and logistics, the tertiary sector and services.
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | putek |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 136.89 excl. VAT
/ Each
£ 164.27 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36