Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 30.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 30.5T
Workwear trousers Mascot
References
mascot:
18479-311-010-90C46
rubix:
385A2803
ean:
5711074714995
Technical specifications
Colour
navy
Size
90c46
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 30.5T
Technical specifications
Attributes
Colour
navy
Size
90c46
Main material
polyamide
Grammage
235
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.32
excl. VAT
/
Each
£
115.58
incl. VAT
Usually arrives within 14 working days
Select variants (116)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 32"" S"
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 40.5R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 20S
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 16S
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 10R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 6R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 34.5S
S469YERXXL BODYWARMER YELLOW HI-VIS SIZE 2XL
MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 32.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 44S
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 46.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 34.5R
ORN 8900 SCRUB TROUSERS MAROON S
HELLYHAN 77381_990-C60 BARCODE CNCT PANT BLACK W44
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 35.5S