Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK10 EU44
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK10 EU44
Unisex safety shoes Rock Fall
References
rock fall:
RF4500-44
rubix:
229A9105
manufacturer :
RF4500-10
ean:
5060324920915
Technical specifications
EU shoe size
44
Collar height
high
Colour
black
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK10 EU44
Technical specifications
Attributes
EU shoe size
44
Collar height
high
Colour
black
Main material
leather
Material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.00
excl. VAT
/
Each
£
122.40
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
MASCOT F0108 FUJIYAMA SAFETY SHOE BLACK EU35 UK2.5
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU46 UK11
ROCKFALL RF108 FLY LIGHTWEIGHT SAFETY TRAINER UK12 EU47
BASE B0898 BE-POWERFUL TOP S3 WR CI SRC BLACK/GREEN EU47 UK12
V12 V2500 COMET BLACK S1L ESD TRAINER UK6.5 EU40
HECKEL 62593 RUN-R 200 LOW S1 PL FO SR TRAINER BLACK/GREEN EU46 UK11
BASE B0154 PRADO S3 SRC BLACK EU38 UK5
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU38 UK5
PORTWEST FW80BKR47 LACED SAFETY SHOE S2 BLACK SIZE 47/12
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU43 UK9
U-POWER UE10013-47 SAFE RS S3 SRC BLK BOOT SIZE 47/12
GISS 885963 KUNDA HIGH LEATHER SHOE 4X4 S3 SRC BLACK SIZE 12
GISS 862045 TECAPA SAFETY SHOES S3 SRC BLACK SIZE 44/10
UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU47 UK12 W11
UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU38 UK5 W11