Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU38 UK5
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU38 UK5
JALAS® E-SPORT S1P SRC shoes
References
jalas:
1655-38
rubix:
386A0476
ean:
6408487516795
Technical specifications
EU shoe size
38
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU38 UK5
Lightweight, comfortable and attractive S1P safety shoe. JALAS aluminum safety toe cap. Exterior: PU-coated leather, split leather, Interior: Polyester, polyamide. Standard: EN ISO 20345:2011.
Strengths
Antistatic properties, Oil-resistant outsole, Padded upper edge, Standard 112-191 suitable for orthopedic insoles, Asymmetrical plastic shank.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
EU shoe size
38
Collar height
High
Colour
Black
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.88
excl. VAT
/
Each
£
117.46
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU42 UK8 W11
U-POWER RR10284-46 JAGUAR S3 SRC BLK BOOT SIZE 46/11
HELLYHAN 78262_481-42 CHELSEA EVO MID S3 HT CAMO UK8 EU42
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU38 UK5
PORTWEST FW31BKR38 NUBUCK BOOT SB BLACK SIZE 38/5
HECKEL 62733 SUXXEED OFFROAD S3L FO LG CI SC SR BOOT BR/BK EU40 UK6.5
JALAS 3500 CLEAN SANDAL WHITE S1 LG EU36 UK3
BASE B0156 DAMMTOR S1P SRC BLUE/ORANGE EU45 UK11
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU39 UK6
PORTWEST BASE B1219 I-WIRE S3 SRC ESD TRAINER SHOE BLK/BLUE 42/8
JALAS 3500 CLEAN SANDAL WHITE S1 LG EU39 UK6
JALAS 1635 E-SPORT LOW CUT SHOE S1 SRC EU46 UK11
ROCKFALL RF5000 SPARK WELDING SAFETY BOOT UK7 EU41
JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU46 UK11
U-POWER UM10013-44 TRACK S3 SRC BLK BOOT SIZE 44/10