MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 34.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:18279-511-010-90C50
Rubix:384A8206
EAN:5711074696864



Product details : MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 34.5T
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 90/50 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
- Usually arrives within 14 working days
Size
90/50
