Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 31.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 31.5R
Workwear trousers Mascot
References
mascot:
17179-311-33-82C47
rubix:
384A2686
ean:
5711074575763
Technical specifications
Colour
green
Size
82c47
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 31.5R
Technical specifications
Attributes
Colour
green
Size
82c47
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 34.5S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 28R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 38.5T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 30.5T
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 46"" R"
"REGATTA TRJ447S 4TEX HOLSTER TROUSERS SLATEGRY/BLK 30"" S"
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 16R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 52.5R
"PORTWEST T711BKR32 WX3 SERVICE TROUSERS BLACK 32"""
PORTWEST BZ30NATXL BIZWELD TROUSERS NAVY TALL SIZE XL
"REGATTA TRJ330L ACTION TROUSERS BLACK 36"" T"
MASCOT 17279 ADVANCED TROUSERS BLACK 42.5R
GISS 861885 URBAN WORK PREMIUM 1 TROUSERS SIZE 3XL
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 42.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 34.5R