Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 34.5S
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 34.5S
Workwear trousers Mascot
References
mascot:
18031-311-010-76C50
rubix:
380A0092
ean:
5711074716593
Technical specifications
Colour
navy
Size
76c50
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 34.5S
Technical specifications
Attributes
Colour
navy
Size
76c50
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.88
excl. VAT
/
Each
£
146.26
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77595_990-C44 WOMENS LUNA BRZ CNCT PANT BLACK W33
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 48.5R
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 44"" S"
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 52T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 30.5S
ORN 2100N HARRIER STRETCH TROUSER NAVY 42T
"REGATTA TRJ510R PROLITE STRETCH TROUSERS NAVY 30"" R"
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS D'ANTH 44.5
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 48.5R
GISS 886703 URBAN WORK PREMIUM 2 EVOL TROUSERS GREY/BLACK SIZE L
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 38.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 46S
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 28.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 30.5S
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 33.5T